Shop All Brushes
Gordon Brush
Gordon Brush 1010Hh .19 In. Tapered .25 In. Flat Horse Hair And Zinc Plated Steel Applicator Brush Case of 25
Mfr # 1010HH
Zoro # G903691685
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # 1010HH
- Zoro # G903691685
- Country of Origin China
- Category Brushes
Description
This series has two sizes with two end styles (tapered and flat) to fit your needs. Fibers are mechanically clamped into the handle for maximum fiber retention so that no adhesives can leach out and contaminate surfaces being cleaned. Brushes are Horse Hair (HH) material. Handle material for the 1005 is Stainless Steel, and the 1010 handle is Zinc Plated Steel.
Features- Fill Material - Horse Hair
- Use - Short End for Heavy Duty Scrubbing; Chiseled End to Reach and scrub tight corners.
- Trim length - 3/16 in. - Tapered. 1/4 - Flat
- Overall length - 4-1/2 in.
- Diameter - 3/8 in.
- Case Pack Count - 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RJ SCHINNER 16PK WHT FLD Towel (HT 400011)
- LYSOL Disinfecting Wipes 3-pack, Canister, Lemon, White, 105 PK (RAC82159)
- TOLCO 9-1/4"Gray, Plastic Trigger Sprayer (110550)
- TOUGH GUY Scratch Brush, Stiff, 5 3/4 in L Handle, 1 1/2 in L Brush, Brass, Plastic, 7 1/4 in L Overall (10D449)
- GORDON BRUSH 0.005" Brass Bristle, 4-1/4" x 2-1/2" Wood Block Brush (G1308B)
- GORDON BRUSH Size 4 Hog Bristle and Plastic Handle Sash Brush (900046)
- GORDON BRUSH 4x19 Row 0.014" Nylon Bristle 13-3/4" Curved Wood Handle Plater's (15SS-003G-12)
- GORDON BRUSH 0.016" PEEK End Brush (EB14P)
- GORDON BRUSH Horsehair Bristle and Angled Handle Instrument Cleaner Brush (906502HH)
- GORDON BRUSH 0.012" Brass Bristle, 7-1/8" x 2-1/4" Large Block Brush (426B)
- GORDON BRUSH Nylon Flow-Through Luer Lock Brushes (16 Gauge) (FTN-16)
- Gordon Brush Brushes