Shop All Brushes
Gordon Brush
Gordon Brush 1010Hh-1-2 .5 In. - .5 In. Horse Hair And Zinc Plated Steel Applicator Brush Case of 25
Mfr # 1010HH-1/2
Zoro # G603691626
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # 1010HH-1/2
- Zoro # G603691626
- Country of Origin China
- Category Brushes
Description
This series has two sizes with two end styles (tapered and flat) to fit your needs. Fibers are mechanically clamped into the handle for maximum fiber retention so that no adhesives can leach out and contaminate surfaces being cleaned. Brushes are Horse Hair (HH) material. Handle material for the 1005 is Stainless Steel, and the 1010 handle is Zinc Plated Steel.
Features- Fill Material - Horse Hair
- Use - Short End for Heavy Duty Scrubbing; Chiseled End to Reach and scrub tight corners.
- Trim length - 3/16 in. - Tapered. 1/4 - Flat
- Overall length - 4-1/2 in.
- Diameter - 3/8 in.
- Case Pack Count - 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENMOTION Green and Fragrance Free Gen2 Moisturizing E3-Rated Foam Sanitizer Dispenser Refill (42334)
- MOLD ARMOR Concrete Cleaner 1 gal Liquid (FG504)
- DIVERSEY Floor Finish, 2.5L, 30 min., PK6 (5383021)
- DIVERSEY Liquid Glass Plus Multisurface Cleaner, Blue, 4 PK (DVO94379)
- GORDON BRUSH 3 x 7 Row 0.006" Brass Wire and 60° Bent Handle Scratch Brush (60BG-12)
- GORDON BRUSH 1/4" Diameter Nylon Bristle and Tin Handle Acid Brush, 144PK (AB4N)
- GORDON BRUSH 1-1/4" Brush D .022" Nylon Bristle D Abrasive Nylon Single-Spiral (15BLG-12)
- GORDON BRUSH 5-1/8" 100% Thunderon® Conductive Shoe Handle Brush (900183T)
- GORDON BRUSH Hog Bristle and Straight Handle Instrument Cleaner Brush (906500CK)
- GORDON BRUSH 3 x 7 Row 0.006" Brass Bristle and Plywood Handle Scratch Brush (30BG-12)
- PFERD 7-1/2 in L Handle, 6-1/4 in L Brush, Synthetic (85012)
- Gordon Brush Brushes