Shop All Brushes
Gordon Brush
Gordon Brush 1010Ck .19 In. Tapered .25 In. Flat Hog Bristle And Zinc Plate Steel Applicator Brush Case of 25
Mfr # 1010CK
Zoro # G403691741
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # 1010CK
- Zoro # G403691741
- Country of Origin China
- Category Brushes
Description
This series has two sizes with two end styles (tapered and flat) to fit your needs. Fibers are mechanically clamped into the handle for maximum fiber retention so that no adhesives can leach out and contaminate surfaces being cleaned. Brushes are Hog Bristle (CK) material. Handle material for the 1005 is Stainless Steel, and the 1010 handle is Zinc Plated Steel.
Features:- Fill Material - Hog Bristle
- Trim length - 1/4 in. - Tapered; 1/2 in. - Flat
- Overall length - 4-1/2 in.
- Diameter - 3/8 in.
- Case Pack Count - 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Yellow, 11 in Dia, Open Top, Plastic (1956188)
- SIMPLEHUMAN 12 gal Round Bathroom Step Can, Brushed, Stainless Steel (CW1852)
- BOARDWALK Oven And Brick Cleaner Degreaser, 19 Oz Aerosol Can, Liquid, Clear (BWK350AEA)
- BANKERS BOX 50 gal Waste & Recycling Bins, White (FEL7320201)
- GORDON BRUSH Nylon Flow-Through Luer Lock Brushes (16 Gauge) (FTN-16)
- GORDON BRUSH Milwaukee Dustless Brush 232240 24 In. Stiff Center; Fine Border Polypropylene Brush; Case Of 12 (232240)
- GORDON BRUSH 20" Utility Brush - Nylon Bristle and Polypropylene Block (M583040)
- GORDON BRUSH Milwaukee Dustless Brush 230240 24 In. Heavy-Duty Polypropylene Brush; Case Of 12 (230240)
- GORDON BRUSH 3x11 Row 0.010" Static Dissipative Static Dissipative AcetBrush (33S9X)
- GORDON BRUSH Speedy Sweep® Battery Powered Cordless Sweeper (M558000)
- LIBMAN 2.5 in. W Soft Bristle 6 in. Plastic/Rubber Handle Bottle and Straw Brush Set (1371)
- Gordon Brush Brushes