Shop All Brushes
Gordon Brush
Gordon Brush 1005Hh .25 In. Tapered .5 In. Flat Horse Hair And Stainless Steel Applicator Brush Case of 25
Mfr # 1005HH
Zoro # G603691817
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gordon Brush
- MFR # 1005HH
- Zoro # G603691817
- Country of Origin China
- Category Brushes
Description
This series has two sizes with two end styles (tapered and flat) to fit your needs. Fibers are mechanically clamped into the handle for maximum fiber retention so that no adhesives can leach out and contaminate surfaces being cleaned. Brushes are available with Horse Hair (HH) or Hog Bristle (CK) material. Handle material for the 1005 is Stainless Steel, and the 1010 handle is Zinc Plated Steel.
Features- Use - Short End for Heavy Duty Scrubbing; Chiseled End to Reach and scrub tight corners.
- Trim length - 1/4 in. - Tapered; 1/2 in. - Flat
- Overall length - 4-1/2 in.
- Diameter - 3/16 in.
- Case pack count - 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE 60" Quick Change Quik-Release Mop Handle, 1 in Dia, Fiberglass (4166404)
- RUBBERMAID COMMERCIAL Plastic Dust Pan - 12x8-1/4x2-5/8 (FG200500CHAR)
- LIPPERT FRESH WATER PUMP 115V (689054)
- SPARKLE Sparkle Roll Paper Towels, 2 Ply, 4 PK (22274)
- GORDON BRUSH 1-1/4" D 40-1/2" Length Single Spiral Single-Stem Nylon Brushes w (21KITG-12)
- GORDON BRUSH .010" Static Dissipative Straight Handle Instrument Cleaner Brush (906500S9X)
- GORDON BRUSH Hog Bristle and Straight Handle Instrument Cleaner Brush (906500CK)
- GORDON BRUSH 10" Multi Level Wash Brush – Green Polyester (soft) (M335440)
- GORDON BRUSH 3x11 Row 0.003" Brass Wire and Al Handle Hand-Laced Scratch Brush (33BA)
- GORDON BRUSH Milwaukee Dustless Brush 233240 24 In. Fine-Duty Polypropylene Brush; Case Of 12 (233240)
- TOUGH GUY Wall Brush, Poly, Replacement Brush Head (48LY88)
- Gordon Brush Brushes