Shop All Brushes
Gordon Brush
Gordon Brush 1005Ck .25 In. Tapered .5 In. Flat Hog Bristle And Stainless Steel Applicator Brush Case of 25
Mfr # 1005CK
Zoro # G103691812
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # 1005CK
- Zoro # G103691812
- Country of Origin China
- Category Brushes
Description
Two sided brush, one side has a short flat end and the other side has an extra stiff chiseled end. Hog bristle fibers are mechanically clamped into the handle for maximum fiber retention so that no adhesives can leach out and contaminate surfaces being cleaned. A great alternative to hand-trimming acid brushes.
Features- Use - Short End for Heavy Duty Scrubbing; Chiseled End to Reach and scrub tight corners.
- Trim length - 1/4 in. - Tapered; 1/2 in. - Flat
- Overall length - 4-1/2 in.
- Diameter - 3/16 in.
- Case pack count - 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDEX Liquid Cleaners & Detergents, 32 oz, Fresh, Spray Bottle, 8 PK (322338)
- RUBBERMAID COMMERCIAL Container, Includes Base, Lid and Dolly (FG263600WHT)
- TOUGH GUY 2 1/2 gal Round Bucket, 10-1/4 in H, 10 in Dia, Gray, Plastic (1ELJ8)
- TOUGH GUY Deodorizer, Cherry, Size 6 gal. (18E890)
- GORDON BRUSH 5-1/2" x 10" Hygienic Large Tank Brush (M593460)
- GORDON BRUSH 27-1/2" Straight Drain Fryer Brush (M593444)
- GORDON BRUSH 2" D 40-1/2" Length Single Spiral Single-Stem Horsehair Brushes w (221SSB)
- GORDON BRUSH 4 x 7 Row Hog Bristle and Plywood Handle Heavy Duty Scratch Brush (46CK)
- GORDON BRUSH 3 x 7 Row 0.006" Brass Wire and 60° Bent Handle Scratch Brush (60BG-12)
- GORDON BRUSH 10" Multi Level Wash Brush – Green Polyester (soft) (M335440)
- GORDON BRUSH Hygienic Dish Brush (M575050)
- Gordon Brush Brushes