Shop All Paint Brushes
Gordon Brush
Gordon Brush 0906-02000 Pure Red Sable Round-2 Case of 12
Mfr # 0906-02000
Zoro # G103938627
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # 0906-02000
- Zoro # G103938627
- Country of Origin China
- Category Paint Brushes
Description
Traditional round brush made out of Pure Red Sable Hair, which is softer than Camel Hair, Pony Hair and Bristle. Ideal for applying oils, acrylics and less caustic solutions. Great for applications where detail is important when working on a larger surface area.
Features:- Model - 906
- Brush Type - Pure Red Sable
- Shape - Round
- Size - 2
- Diameter - 0.079 in.
- Trim - 0.433 in.
- Overall Length - 7 in.
- Case pack count - 36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND BRITE Interior/Exterior Paint, Gloss, Battleship Gray, 1 gal (31150-1)
- MINWAX Wipe-On Poly Gloss Clear Polyurethane 1 pt (40900000)
- 3M 1 gal. Auto Body Filler, Package Quantity: 4 (31131)
- RUST-OLEUM RockSolid Cedar Water-Based Deck Refresh 1 gal (350058)
- GORDON BRUSH Gordon Brush 375Npg .38 In. Diameter .008 Nylon Applicator Brush; Case Of 50 (375NPG)
- GORDON BRUSH Applicator Brush, 12 PK (SST6PP)
- GORDON BRUSH 1/2" Flat, Tapered Double-End Applicator Brush, Zinc-Plated Steel Handle, 12 PK (1010CK-1/2G-12)
- GORDON BRUSH 1/4", 3/16" Flat, Tapered Double-End Applicator Brush, Zinc-Plated Steel Handle, 12 PK (1010HHG-12)
- GORDON BRUSH 1" Foam Paint Brush, Wood Handle, 48 PK (R000051)
- GORDON BRUSH 1-1/2" Chip Paint Brush, Hog Hair Bristle, Wood Handle, 36 PK (R10015)
- WOOSTER 1-1/2" Trim/Wall Paint Brush, Plastic Handle (Q3108)
- Gordon Brush Paint Brushes