Shop All Paint Brushes
Gordon Brush
Gordon Brush 0906-00000 Pure Red Sable Round-0 Case of 12
Mfr # 0906-00000
Zoro # G403938617
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # 0906-00000
- Zoro # G403938617
- Country of Origin China
- Category Paint Brushes
Description
Traditional round brush made out of Pure Red Sable Hair, which is softer than Camel Hair, Pony Hair and Bristle. Ideal for applying oils, acrylics and less caustic solutions. Great for applications where detail is important when working on a larger surface area.
Features:- Model - 906
- Brush Type - Pure Red Sable
- Shape - Round
- Size - 0
- Diameter - 0.070 in.
- Trim - 0.295 in.
- Overall Length - 7 in.
- Case pack count - 48
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 6" Mini Paint Roller Cover, 3/4" Nap, Fabric, 2 PK (R329-6)
- WOOSTER 2" Angle Sash Paint Brush, Micro Tip Bristle (4230)
- GENERAL FINISHES 1 Pt Clear High Performance Water-Based Topcoat, Semi-Gloss (PTHSG)
- BINKS Nut, Packing, PK5 (82-135-5)
- GORDON BRUSH Gordon Brush 1Ckg .38 In. Diameter Hog Bristle And Zinc Plated Steel Applicator Brush; Case Of 50 (1CKG)
- GORDON BRUSH Redtree R10051 3 In. Badger Paint Brush Case of 12 (R10051)
- GORDON BRUSH 1-1/2" Chip Paint Brush, Hog Hair Bristle, Wood Handle, 36 PK (R10015)
- GORDON BRUSH 1" Flat Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10014)
- GORDON BRUSH 2-1/2" Chisel Edge Paint Brush, Polyester Bristle, Wood Handle, 12 PK (R11045)
- GORDON BRUSH 1/8" Applicator Brush, Brass Handle, 12 PK (BT201BG-12)
- PURDY 3" Angle Sash Paint Brush, Nylon Bristle (144152230)
- Gordon Brush Paint Brushes