Shop All Paint Brushes
Gordon Brush
Gordon Brush 0770-01000 Red Sable Round-1 Case of 12
Mfr # 0770-01000
Zoro # G903938667
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gordon Brush
- MFR # 0770-01000
- Zoro # G903938667
- Country of Origin China
- Category Paint Brushes
Description
Round Red Sable brush is more economical than Pure Red Sable and can be used for similar applications.
Features- Trim Length - 0. 354 in.
- Use - Watercolor/Acrylic/Silk
- Size - 1
- Overall Length - 7 in.
- Diameter - 0. 077 in.
- Case pack count - 60
- Brush Type - Red Sable Round
- Model - 770
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 1 gal. Auto Body Filler, Package Quantity: 4 (31131)
- RUST-OLEUM 1 gal Floor Coating, High Gloss Finish, Gray, Solvent Base (278478)
- BESTT LIEBCO PAINT ROLLER LTL JOHN 4"" (509439000)
- GENERAL FINISHES 1 Qt Burnt Umber Glaze Effects Water-Based Translucent Color (QTBU)
- GORDON BRUSH Gordon Brush 375S9X .38 In. Diameter .010 Static Dissipative Nylon Applicator Brush With High Temperature Glue Case of 25 (375S9X)
- GORDON BRUSH 3" Flat Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10054)
- GORDON BRUSH 1-1/2" Chip Paint Brush, Hog Hair Bristle, Wood Handle, 36 PK (R10015)
- GORDON BRUSH 1-1/2" Chisel Edge Paint Brush, Polyester Bristle, Wood Handle, 12 PK (R11025)
- GORDON BRUSH Applicator Brush, Zinc-Plated Steel Handle, 12 PK (1CKG-12)
- GORDON BRUSH Redtree R10031 2 In. Badger Paint Brush Case of 12 (R10031)
- WEILER 4" Chip & Oil Brush, 5/8" Thick, 1-5/8" Trim Len, Wood Handle (40071)
- Gordon Brush Paint Brushes