Shop All Spiral Tube Brushes
Gordon Brush
Gordon Brush 01152 Brass .125 Miniature Single-Spiral Brushes With A Stainless Steel Stem And A Cut End Case of 12
Mfr # 1152
Zoro # G303733565
product price: $85.49
/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # 1152
- Zoro # G303733565
- Country of Origin China
- Category Spiral Tube Brushes
Description
Miniature Single-Spiral brushes with a stainless steel stem and a cut end. - MSB 0.125 X 1 X 4 0.003B 0.025SS
Features- Fill Material - Brass
- Overall Length - 4 in.
- Brush Diameter - 0.125
- Bristle Size / Diameter - 0.003
- Stem Diameter - 0.044
- Brush Length - 1 in.
- Case Pack - 36 Count.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING BNF1208 Circular End Brush. 1.250" Dia., .008CS, .625" Trim Length, .250" Shank Diameter (BNF1208)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x5, WA46-I-V (34770)
- NORTON ABRASIVES Flap Disc, 5 In x 40 Grit, 7/8 (66254461176)
- NORTON ABRASIVES Sanding Hand Pad, 60 Grit, Extra Coarse (66260306360)
- GORDON BRUSH 1/2" D 8-1/2" Length Single Spiral Single-Stem Horsehair Brushes (499149)
- GORDON BRUSH 7/16" Brush D .006" Wire D Double Spiral Power Brush (50078)
- GORDON BRUSH 6" Duct and Flue Brush - Single Spiral, Double-Stem (84006)
- GORDON BRUSH .080" Diameter Nylon Fill Spiral Cleaning Brush with Ring end (TCN-0G-12)
- GORDON BRUSH 7/16" Brush D .004" Wire D Double Spiral Power Brush - Brass (50061)
- GORDON BRUSH 1/4" Brush D .005" Wire D Double Spiral Power Brush - Brass (50011)
- ZORO SELECT Single Spiral Tube Brush, 3/8" Brush Dia. (66252838916)
- Gordon Brush Spiral Tube Brushes