Shop All Spiral Tube Brushes
Gordon Brush
Gordon Brush 01143 Nylon .110 Miniature Single-Spiral Brushes With A Stainless Steel Stem And A Cut End Case of 12
Mfr # 1143
Zoro # G003733667
product price: $88.89
/ea
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # 1143
- Zoro # G003733667
- Country of Origin China
- Category Spiral Tube Brushes
Description
Miniature Single-Spiral brushes with a stainless steel stem and a cut end. - MSN 0.110 X 1 X 4 0.003NY 0.025SS.
Features- Fill Material - Nylon
- Overall Length - 4 in.
- Brush Diameter - 0.11
- Bristle Size / Diameter - 0.003
- Stem Diameter - 0.044
- Brush Length - 1 in.
- Case Pack - 36 Count.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VANTAGE Depressed Center Wheel, T29, 4-1/2 In (DXA2930P45H)
- WEILER 4-1/2" Big Cat Abrasive Flap Disc Flat Phenolic Bkng 40Z 7/8" Arbr Hl (50803V)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (93446)
- MERIT Quick Change Disc, 4In, 80G, Medium (08834166328)
- GORDON BRUSH 30-1/2" Length Radiator Brush with Horsehair Bristles (499266-4)
- GORDON BRUSH 1/2" D 8-1/2" Length Single Spiral Single-Stem Horsehair Brushes (499149)
- GORDON BRUSH 3/4" D 8-1/2" Length Single Spiral Single-Stem Nylon Brushes (435200)
- GORDON BRUSH 7/16" Brush D .006" Wire D Double Spiral Power Brush - Carbon Steel (50075)
- GORDON BRUSH 3/4" Brush Diameter Metal Free Tube Brush - Polypropylene (730712)
- GORDON BRUSH 1-1/2" Brush D .006" Wire D Double Spiral Power Brush - Brass (50331)
- PFERD Microabrasive Alu. Oxide Tube Brush - .640 Dia., 5" OAL (84084)
- Gordon Brush Spiral Tube Brushes