Shop All Spiral Tube Brushes
Gordon Brush
Gordon Brush 01073 Nylon .060 Miniature Single-Spiral Brushes With A Stainless Steel Stem And A Cut End Case of 12
Mfr # 1073
Zoro # G203733610
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # 1073
- Zoro # G203733610
- Country of Origin China
- Category Spiral Tube Brushes
Description
Miniature single-spiral brushes with a stainless steel stem and a cut end. - MSN 0.060 X 0.5 X 4 0.003NY 0.020SS
Features- Fill Material - Nylon
- Overall Length - 4 in.
- Brush Diameter - 0.06
- Bristle Size / Diameter - 0.003
- Stem Diameter - 0.035
- Brush Length - 1/2 in.
- Case Pack - 36 Count.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Qk Chang Dsc BU Pad, 2" Dia, TR (7000045282)
- BOSCH Abrasive Wheel (CWX27LM450)
- FLEX-HONE TOOL GBD300400 FLEX-HONE, 3.000" (76mm) bore, 13.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD300400)
- HHIP 1/2 Carat X 3/8 X 6 in. Single Point Diamond Dresser (3903-0204)
- GORDON BRUSH .080" Diameter Nylon Fill Spiral Cleaning Brush with Ring end (TCN-0G-12)
- GORDON BRUSH 1/2" D 26" length Single Spiral Single-Stem Nylon Brushes (435148)
- GORDON BRUSH 1-1/8" Brush D .010" Bristle D Double Spiral Power Brush - Nylon (50283)
- GORDON BRUSH 10" Bore Brush - with .032" Nylon Bristles (FDA compliant) (900674-10BT)
- GORDON BRUSH 72" Semi-Flexible Twisted Steel Extension Rod (86063)
- GORDON BRUSH 1/2" D .004" Fill Single Spiral Brush With Ring Handle - Carbon Steel (95029)
- WEILER Single Spiral Tube Brush, Power, 0.105"dia (91040)
- Gordon Brush Spiral Tube Brushes