Shop All Spiral Tube Brushes
Gordon Brush
Gordon Brush 01023 Nylon .030 Miniature Single-Spiral Brushes With A Stainless Steel Stem And A Cut End Case of 12
Mfr # 1023
Zoro # G903733439
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gordon Brush
- MFR # 1023
- Zoro # G903733439
- Country of Origin China
- Category Spiral Tube Brushes
Description
Miniature single-spiral brushes with a stainless steel stem and a cut end. - MSN 0.030 X 0.25 X 3 0.003NYLVLNAT 0.010SS
Features- Fill Material - Nylon
- Overall Length - 3 in.
- Brush Diameter - 0.03
- Bristle Size / Diameter - 0.003
- Stem Diameter - 0.015
- Brush Length - 1/4 in.
- Case Pack - 24 Count.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMABRUSH Abrasive Pad, 20 in. dia., 600 rpm, CCW (942001222)
- PFERD 1-1/2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 80 Grit (47153)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor, 6" (94027)
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 4x1/6 in., Type 1A (08304)
- GORDON BRUSH 7/8" Diameter .005" Fill Single Spiral Brush With Ring Handle - Brass (91060)
- GORDON BRUSH 7/16" Brush D .004" Wire D Double Spiral Power Brush - Brass (50061)
- GORDON BRUSH 3/4" D 42" Length Single Spiral Single-Stem Nylon Brushes (436200)
- GORDON BRUSH 1/2" D .004" Fill Single Spiral Brush With Ring Handle - Carbon Steel (95029)
- GORDON BRUSH 1-1/4" Brush D .006" Wire D Double Spiral Power Brush - Brass (50291)
- GORDON BRUSH 8" Bore Brush with .028" Nylon Bristles (900674-8)
- OSBORN Nylon Tube/Spout Brush, 1-1/4" (0005110500)
- Gordon Brush Spiral Tube Brushes