Shop All Paint Roller Covers
Gordon Brush
Dynex™ Roller Cover 9" with Plastic Core
Mfr # R29022
Zoro # G8222815
product price: $84.69
/pk 12, $7.06/ea
Sold in multiples of 5 for $423.45
Free Shipping & Returns
$423.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # R29022
- Zoro # G8222815
- Country of Origin China
- Category Paint Roller Covers
Details
Item | Paint Roller Cover |
Description
DynexTM Roller Cover 9" with Plastic Core
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Spray Paint, White, Gloss, 12 oz (K01501A07)
- GENERAL FINISHES 1 Qt American Walnut Wood Stain Oil-Based Penetrating Stain (AWQT)
- PURDY Bestt Liebco Master Woven Dralon Fabric 4 in. W X 3/8 in. Mini Paint Roller Cover 2 pk (559437000)
- RUST-OLEUM Direct-to-Metal Protective Coating, 1 gal (264184)
- GORDON BRUSH Twin Pack Roller Cover (R29301)
- GORDON BRUSH Treelon™ Roller Cover 9" & 1-1/4" Nap (R29134)
- GORDON BRUSH Fiberglass Resin Roller Cover 9" (R29900)
- GORDON BRUSH Fiberglass Resin Roller Cover 7" (R27700)
- GORDON BRUSH Multi Purpose Roller Cover 3" (R23114)
- GORDON BRUSH Deluxe Mohair Roller Cover 9" (R29113)
- WOOSTER 9" Paint Roller Cover, 1/4" Nap Nap, Woven Mohair (R209)
- Gordon Brush Paint Roller Covers