Shop All Paint Roller Covers
Gordon Brush
Dynex™ Roller Cover 7"
Mfr # R27123
Zoro # G8220995
product price: $48.59
/pk 12, $4.05/ea
Sold in multiples of 4 for $194.36
$194.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # R27123
- Zoro # G8220995
- Country of Origin China
- Category Paint Roller Covers
Details
Item | Paint Roller Cover |
Description
DynexTM Roller Cover 7"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 14" Paint Roller Cover, 1/2" Nap, Woven Fabric (RR667-14)
- SHUR-LINE Paint Roller Frame, 5 Wire Cage, Plastic Handle, 9" Rollers (RP50272)
- LINZER PAINT ROLLER COVER 9""W (RC 117 0900)
- RUST-OLEUM Spray Paint, OSHA Safety Orange, Gloss, 12 oz (1653830V)
- GORDON BRUSH Fiberglass Resin Roller Cover 9" (R29900)
- GORDON BRUSH Deluxe Mohair Roller Cover 9" (R29113)
- GORDON BRUSH Fiberglass Resin Roller Cover 7" (R27700)
- GORDON BRUSH Treelon™ Roller Cover 9" & 1-1/4" Nap (R29134)
- GORDON BRUSH Foam Roller Cover 7" (R27311)
- GORDON BRUSH Twin Pack Roller Cover (R29301)
- PRO SOLUTIONS 3 in. Sgntr Wvn Cv 1/2 in. Hdl (45553)
- Gordon Brush Paint Roller Covers