Shop All Paint Brushes
Gordon Brush
Applicator Brush, 12
Mfr # SST12SSG-12
Zoro # G1443999
product price: $266.99
/pk 12, $22.25/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Handle Material Stainless Steel
- Brush Handle Style Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # SST12SSG-12
- Zoro # G1443999
- Country of Origin United States
- Category Paint Brushes
Details
Item | Applicator Brush |
Basic Handle Material | Stainless Steel |
Brush Handle Style | Wire |
Description
Conductive Applicator Brush — 0.003" Stainless Steel Wire / 3/8" Diameter Stainless Steel Tube Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Semi-Gloss, Enamel Base, Black, 12 oz (HT 1824)
- PURDY 3-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144152335)
- DEVILBISS Cup and Lid (GFC-502)
- THE BRUSH MAN 1" Paint Brush Multipack 12 PK (PB832-1)
- GORDON BRUSH 1/2" Chip Paint Brush, Natural Bristle Bristle, Wood Handle, 36 PK (TA605)
- GORDON BRUSH Applicator Brush, Zinc-Plated Steel Handle, 12 PK (1CKG-12)
- GORDON BRUSH 1/2" Flat, Tapered Double-End Applicator Brush, Zinc-Plated Steel Handle, 12 PK (1010CK-1/2G-12)
- GORDON BRUSH 1/2", 1/4" Flat, Tapered Double-End Applicator Brush, 12 (1005CKG-12)
- GORDON BRUSH Redtree R10051 3 In. Badger Paint Brush Case of 12 (R10051)
- GORDON BRUSH 1" Foam Paint Brush, Wood Handle, 48 PK (R000051)
- PURDY Chinex Elite Cub 2 in. Extra Stiff Angle Trim Paint Brush (144553920)
- Gordon Brush Paint Brushes