Shop All Paint Brushes
Gordon Brush
Applicator Brush, 12
Mfr # SST10SSG-12
Zoro # G1442468
product price: $191.99
/pk 12, $16.00/ea
Sold in multiples of 2 for $383.98
Free Shipping & Returns
$383.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Handle Material Stainless Steel
- Brush Handle Style Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # SST10SSG-12
- Zoro # G1442468
- Country of Origin United States
- Category Paint Brushes
Details
Item | Applicator Brush |
Basic Handle Material | Stainless Steel |
Brush Handle Style | Wire |
Description
Conductive Applicator Brush — 0.003" Stainless Steel Wire / 5/16" Diameter Stainless Steel Tube Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Drop Cloths 4 x 15 (8 oz) ( 1 Each) (DROP-4X15-8)
- PREMIER Benjamin Moore 2-1/2 in. Extra Stiff Angle Paint Brush (U61625-017)
- RUST-OLEUM 5 gal. White Water Primer (278807)
- RUST-OLEUM 10 Oz White Touch'n Tone General Purpose Spray Paint (55274830)
- GORDON BRUSH 3" Chip Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10003)
- GORDON BRUSH 2-1/2" Chisel Edge Paint Brush, Polyester Bristle, Wood Handle, 12 PK (R11045)
- GORDON BRUSH Gordon Brush 375Npg .38 In. Diameter .008 Nylon Applicator Brush; Case Of 50 (375NPG)
- GORDON BRUSH Gordon Brush 375Np .38 In. Diameter .008 Nylon Applicator Brush Case of 25 (375NP)
- GORDON BRUSH Redtree R10031 2 In. Badger Paint Brush Case of 12 (R10031)
- GORDON BRUSH 1-1/2" Chisel Edge Paint Brush, Polyester Bristle, Plastic Handle, 12 PK (R11024)
- ZORO SELECT 1-1/2" Flat Sash Paint Brush, Synthetic Bristle, Rubber Handle (1XRK5)
- Gordon Brush Paint Brushes