Shop All Paint Brushes
Gordon Brush
Applicator Brush, 12 PK
Mfr # SST2BG-12
Zoro # G1442967
product price: $220.99
/pk 12, $18.42/ea
Sold in multiples of 2 for $441.98
Free Shipping & Returns
$441.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Handle Material Stainless Steel
- Brush Handle Style Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # SST2BG-12
- Zoro # G1442967
- Country of Origin United States
- Category Paint Brushes
Details
Item | Applicator Brush |
Basic Handle Material | Stainless Steel |
Brush Handle Style | Wire |
Description
Conductive Applicator Brush — 0.003" Brass Wire / 1/8" Diameter Stainless Steel Tube Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (J4112-2 1/2)
- WOOSTER 1" Varnish Paint Brush, Silver CT Polyester Bristle, Wood Handle (5222-1)
- RICHARD 1" Angle Paint Brush, Polyester Bristle (80501)
- ASTRO PNEUMATIC Pressure Pot, 2 qt. (2PG8S)
- GORDON BRUSH Gordon Brush 375S9X .38 In. Diameter .010 Static Dissipative Nylon Applicator Brush With High Temperature Glue Case of 25 (375S9X)
- GORDON BRUSH 3" Flat Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10054)
- GORDON BRUSH Gordon Brush 375Np .38 In. Diameter .008 Nylon Applicator Brush Case of 25 (375NP)
- GORDON BRUSH Gordon Brush 499Np .5 In. Diameter .008 Nylon Applicator Brush Case of 25 (499NP)
- GORDON BRUSH Gordon Brush 1S9 .38 In. Diameter .010 Static Dissipative Nylon And Zinc Plated Steel Applicator Brush Case of 25 (1S9)
- GORDON BRUSH 1/4", 3/16" Flat, Tapered Double-End Applicator Brush, Zinc-Plated Steel Handle, 12 PK (1010HHG-12)
- WOOSTER 2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5224-2)
- Gordon Brush Paint Brushes