Shop All Paint Brushes
Gordon Brush
Applicator Brush, 12 PK
Mfr # SST10BG-12
Zoro # G1443691
product price: $191.99
/pk 12, $16.00/ea
Sold in multiples of 2 for $383.98
Free Shipping & Returns
$383.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Handle Material Stainless Steel
- Brush Handle Style Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # SST10BG-12
- Zoro # G1443691
- Country of Origin United States
- Category Paint Brushes
Details
Item | Applicator Brush |
Basic Handle Material | Stainless Steel |
Brush Handle Style | Wire |
Description
Conductive Applicator Brush — 0.003" Brass Wire / 5/16" Diameter Stainless Steel Tube Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHORT CUTS Orange, Gloss, 3 oz (SCS-050)
- ZERO RUST 12 oz Inhibitive Coating, Black (ZER-AR-03)
- 3M Spray Gun Cup Lid, S20 Type, Plastic (26104)
- RUST-OLEUM Stops Rust Brush Paint, White Satin Quart (7791502)
- GORDON BRUSH 2" Foam Paint Brush, Wood Handle, 48 PK (R000068)
- GORDON BRUSH 1-1/2" Chisel Edge Paint Brush, Polyester Bristle, Wood Handle, 12 PK (R11025)
- GORDON BRUSH 2-1/2" Chisel Edge Paint Brush, Polyester Bristle, Wood Handle, 12 PK (R11045)
- GORDON BRUSH Gordon Brush 375Np .38 In. Diameter .008 Nylon Applicator Brush Case of 25 (375NP)
- GORDON BRUSH Gordon Brush 499Np .5 In. Diameter .008 Nylon Applicator Brush Case of 25 (499NP)
- GORDON BRUSH Gordon Brush 1Ckg .38 In. Diameter Hog Bristle And Zinc Plated Steel Applicator Brush; Case Of 50 (1CKG)
- WOOSTER 2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5224-2)
- Gordon Brush Paint Brushes