Shop All Paint Brushes
Gordon Brush
5/16" Trim Applicator Brush, Nylon Bristle, 12 PK
Mfr # SST6NG-12
Zoro # G1440876
product price: $209.99
/pk 12, $17.50/ea
Sold in multiples of 2 for $419.98
Free Shipping & Returns
$419.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Trim
- Brush Size 5/16"
- Bristle Material Nylon
- Basic Handle Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # SST6NG-12
- Zoro # G1440876
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 5/16" |
Details
Item | Applicator Brush |
Brush Style | Trim |
Bristle Material | Nylon |
Basic Handle Material | Stainless Steel |
Description
3/16" Diameter .008" Nylon Bristle 5/16" Trim and Stainless Steel Applicator Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Floor Chip, Black/White, Vinyl, 1 lb. (205220)
- GRACO 10" Graco Extension Pole (287019)
- WEILER 8 15/16" Round Sash Brush, Grey Bristle Fill, 2-1/4" Trim Len (40121)
- WOOSTER 1" Angle Sash Paint Brush, China Hair Bristle, Sealed Maple Wood Handle (Z1293-1)
- GORDON BRUSH Applicator Brush, 12 (SST10HHG-12)
- GORDON BRUSH 3" Chip Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10003)
- GORDON BRUSH Redtree R10051 3 In. Badger Paint Brush Case of 12 (R10051)
- GORDON BRUSH Gordon Brush 1Hhg .38 In. Diameter Horse Hair And Zinc Plated Steel Applicator Brush; Case Of 50 (1HHG)
- GORDON BRUSH Gordon Brush 499Np .5 In. Diameter .008 Nylon Applicator Brush Case of 25 (499NP)
- GORDON BRUSH Applicator Brush, Nylon Bristle, 12 PK (375NPG-12)
- PURDY 3" Angle Sash Paint Brush, Black China Bristle (144024030)
- Gordon Brush Paint Brushes