Shop All Paint Brushes
Gordon Brush
5/16" Applicator Brush, Brass Handle, 12 PK
Mfr # BT406SSG-12
Zoro # G1441451
product price: $221.99
/pk 12, $18.50/ea
Sold in multiples of 2 for $443.98
Free Shipping & Returns
$443.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 5/16"
- Handle Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # BT406SSG-12
- Zoro # G1441451
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 5/16" |
Details
Item | Applicator Brush |
Handle Material | Brass |
Description
1/8" Diameter, 0.003" Stainless Steel Bristle, 5/16" Trim, and Brass Handle Applicator Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Epoxy Activator and Finish Kit, Safety Blue, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal (9125402-4430)
- HOMAX 10 Oz Aerosol Texture Water-Based Knockdown Wall Texture (4060)
- WOOSTER 11" Paint Tray Liner 12pk. (BR496-11)
- RUST-OLEUM Rust Preventative Spray Paint, Gloss, 12oz (376898)
- GORDON BRUSH Gordon Brush 1Ckg .38 In. Diameter Hog Bristle And Zinc Plated Steel Applicator Brush; Case Of 50 (1CKG)
- GORDON BRUSH Gordon Brush 375Npg .38 In. Diameter .008 Nylon Applicator Brush; Case Of 50 (375NPG)
- GORDON BRUSH 1-1/2" Chisel Edge Paint Brush, Polyester Bristle, Plastic Handle, 12 PK (R11024)
- GORDON BRUSH Gordon Brush 375S9X .38 In. Diameter .010 Static Dissipative Nylon Applicator Brush With High Temperature Glue Case of 25 (375S9X)
- GORDON BRUSH 1-1/2" Chisel Edge Paint Brush, Polyester Bristle, Wood Handle, 12 PK (R11025)
- GORDON BRUSH Gordon Brush 375Np .38 In. Diameter .008 Nylon Applicator Brush Case of 25 (375NP)
- OSBORN 3" Chip Paint Brush, China Hair Bristle, Wood Handle (0008601900)
- Gordon Brush Paint Brushes