Shop All Paint Brushes
Gordon Brush
3/8" Trim Applicator Brush, Nylon Bristle, 12 PK
Mfr # SST7NG-12
Zoro # G1442230
product price: $210.99
/pk 12, $17.58/ea
Sold in multiples of 2 for $421.98
Free Shipping & Returns
$421.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Style Trim
- Brush Size 3/8"
- Bristle Material Nylon
- Basic Handle Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # SST7NG-12
- Zoro # G1442230
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3/8" |
Details
Item | Applicator Brush |
Brush Style | Trim |
Bristle Material | Nylon |
Basic Handle Material | Stainless Steel |
Description
3/16" Diameter .008" Nylon 3/8" Trim and Stainless Steel Handle Applicator Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Paint, Hunter Green, Gloss, 12 oz (1638830)
- THE BRUSH MAN 12” Lambswool Applicator Pad & Block (AB12)
- GRACO Rac 5 Switchtip, 211 (286211)
- RUST-OLEUM Spray Paint, Ocean Mist, Gloss, 12 Oz (334053)
- GORDON BRUSH 1" Flat Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10014)
- GORDON BRUSH Redtree R10031 2 In. Badger Paint Brush Case of 12 (R10031)
- GORDON BRUSH Redtree R10051 3 In. Badger Paint Brush Case of 12 (R10051)
- GORDON BRUSH 1/2" Chip Paint Brush, Natural Bristle Bristle, Wood Handle, 36 PK (TA605)
- GORDON BRUSH 1-1/2" Chisel Edge Paint Brush, Polyester Bristle, Plastic Handle, 12 PK (R11024)
- GORDON BRUSH 1/4", 3/16" Flat, Tapered Double-End Applicator Brush, Zinc-Plated Steel Handle, 12 PK (1010HHG-12)
- ZORO SELECT 1-1/2" Flat Sash Paint Brush, Synthetic Bristle, Rubber Handle (1XRK5)
- Gordon Brush Paint Brushes