Shop All Paint Brushes
Gordon Brush
3/8" Trim Applicator Brush, 12 PK
Mfr # SST10TG-12
Zoro # G1442072
product price: $320.99
/pk 12, $26.75/ea
Sold in multiples of 2 for $641.98
Free Shipping & Returns
$641.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Trim
- Brush Size 3/8"
- Basic Handle Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # SST10TG-12
- Zoro # G1442072
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3/8" |
Details
Item | Applicator Brush |
Brush Style | Trim |
Basic Handle Material | Stainless Steel |
Description
5/16" Diameter Thunderon® 3/8" Trim and Stainless Steel Applicator Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMES RESEARCH LABORATORIES Ames Blue Max Liquid Rubber Waterproofer 1 Gallon - White (BMX1WRG)
- GRACO LineLazer RAC 5 SwitchTip, 215 (LL5215)
- ZINSSER Gardz Clear Matte Water-Based Acrylic Problem Surface Sealer 5 gal (2300)
- RUST-OLEUM 2300 System Inverted Striping Paint Aerosol, Red (2364838)
- GORDON BRUSH 1/8" Applicator Brush, Brass Handle, 12 PK (BT201BG-12)
- GORDON BRUSH 1" Foam Paint Brush, Wood Handle, 48 PK (R000051)
- GORDON BRUSH Redtree R10051 3 In. Badger Paint Brush Case of 12 (R10051)
- GORDON BRUSH Applicator Brush, Nylon Bristle, 12 PK (375NPG-12)
- GORDON BRUSH 1/4", 3/16" Flat, Tapered Double-End Applicator Brush, Zinc-Plated Steel Handle, 12 PK (1010HHG-12)
- GORDON BRUSH 5/16" Trim Applicator Brush, Nylon Bristle, 12 PK (SST6NG-12)
- PROSOURCE Brush Paint Int Ext Polyes 2Pc (A 15400)
- Gordon Brush Paint Brushes