Shop All Paint Brushes
Gordon Brush
3/8" Applicator Brush, Brass Handle, 12 PK
Mfr # BT202GG-12
Zoro # G1443019
product price: $183.99
/pk 12, $15.33/ea
Sold in multiples of 2 for $367.98
Free Shipping & Returns
$367.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 3/8"
- Handle Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # BT202GG-12
- Zoro # G1443019
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3/8" |
Details
Item | Applicator Brush |
Handle Material | Brass |
Description
1/8" Diameter Goat Hair, 3/8" Trim and Brass Handle Applicator Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Paint, White, Semi-Gloss, 12 oz (257402V)
- KRYLON Spray Paint, White, Flat, 12 oz (K01505777)
- RAINGUARD BRANDS 1 Gal. Cool Coat Thermal Barrier, Low Gloss, Deep Base (SP-2003)
- SEAL-ONCE Light Brown Color Tint, 1 Bottle Tint per Gallon of Sealer (SO3113)
- GORDON BRUSH 1" Flat Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10013)
- GORDON BRUSH 3" Chip Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10003)
- GORDON BRUSH 2" Foam Paint Brush, Wood Handle, 48 PK (R000068)
- GORDON BRUSH Redtree R10031 2 In. Badger Paint Brush Case of 12 (R10031)
- GORDON BRUSH Gordon Brush 1S9 .38 In. Diameter .010 Static Dissipative Nylon And Zinc Plated Steel Applicator Brush Case of 25 (1S9)
- GORDON BRUSH Applicator Brush, 12 (SST10HHG-12)
- WOOSTER PAINT BRSH GOLD EDGE2.5"" (5231-2.5)
- Gordon Brush Paint Brushes