Shop All Paint Brushes
Gordon Brush
3/4" Trim Applicator Brush, 12 PK
Mfr # SST12TG-12
Zoro # G1443840
product price: $294.99
/pk 12, $24.58/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Trim
- Brush Size 3/4"
- Basic Handle Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # SST12TG-12
- Zoro # G1443840
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3/4" |
Details
Item | Applicator Brush |
Brush Style | Trim |
Basic Handle Material | Stainless Steel |
Description
3/8" Diameter Thunderon® 3/4" Trim and Stainless Steel Applicator Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Interior/Exterior Paint, Glossy, Oil Base, Safety Red, 1 gal (255615)
- SEM PRODUCTS VERY DK GRAY AEROSOL CLASSIC COAT (SE17213)
- ZORO SELECT Green Masking Paper, W54, L625 (36WE61)
- CABOT Stain, Honey Teak, Toned Flat, 1gal (140.0019458.007)
- GORDON BRUSH 1-1/2" Chisel Edge Paint Brush, Polyester Bristle, Wood Handle, 12 PK (R11025)
- GORDON BRUSH Gordon Brush 499Np .5 In. Diameter .008 Nylon Applicator Brush Case of 25 (499NP)
- GORDON BRUSH 2" Foam Paint Brush, Wood Handle, 48 PK (R000068)
- GORDON BRUSH 1/8" Applicator Brush, Brass Handle, 12 PK (BT201BG-12)
- GORDON BRUSH 1/4", 3/16" Flat, Tapered Double-End Applicator Brush, Zinc-Plated Steel Handle, 12 PK (1010HH-1/2G-12)
- GORDON BRUSH 3" Flat Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10054)
- MACK BRUSHES Brown Pencil Quill, Plain Handle (179-1)
- Gordon Brush Paint Brushes