Shop All Paint Brushes
Gordon Brush
3/4" Applicator Brush, Brass Handle, 12 PK
Mfr # BT146HHG-12
Zoro # G1443028
Sold in multiples of 2 for $461.98
Free Shipping & Returns
$461.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 3/4"
- Handle Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gordon Brush
- MFR # BT146HHG-12
- Zoro # G1443028
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3/4" |
Details
Item | Applicator Brush |
Handle Material | Brass |
Description
7/16" Diameter Horsehair, 3/4" Trim and Brass Handle Applicator Brush
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHARD 4" Paint Roller Cover, 3/8" Nap, 2 PK (94062)
- RUST-OLEUM Spray Paint, Dark Walnut, Satin, 12 Oz (334064)
- SEAL-ONCE 1 QT NANO + POLY Premium Wood Sealer (SO6500)
- RUST-OLEUM Spray Paint, Orange, Fluorescent, 12 oz (1654830)
- GORDON BRUSH Redtree R10031 2 In. Badger Paint Brush Case of 12 (R10031)
- GORDON BRUSH 1-1/2" Chip Paint Brush, Hog Hair Bristle, Wood Handle, 36 PK (R10015)
- GORDON BRUSH Gordon Brush 375Np .38 In. Diameter .008 Nylon Applicator Brush Case of 25 (375NP)
- GORDON BRUSH 2" Foam Paint Brush, Wood Handle, 48 PK (R000068)
- GORDON BRUSH 2-1/2" Chisel Edge Paint Brush, Polyester Bristle, Wood Handle, 12 PK (R11045)
- GORDON BRUSH 1-1/2" Straight Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R12021)
- PREMIER 1/2" Chip Paint Brush, Hog Hair Bristle, Wood Handle (WV05)
- Gordon Brush Paint Brushes