Shop All Paint Brushes
Gordon Brush
3" Flat Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK
Mfr # R10054
Zoro # G1443439
product price: $121.99
/pk 12, $10.17/ea
Sold in multiples of 2 for $243.98
Free Shipping & Returns
$243.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat
- Basic Bristle Material Natural
- Bristle Material Hog Hair
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # R10054
- Zoro # G1443439
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Details
Item | Paint Brush |
Brush Style | Flat |
Basic Bristle Material | Natural |
Bristle Material | Hog Hair |
Basic Handle Material | Wood |
Handle Material | Wood |
Description
Disposable Radiator Paint Brush 3"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-TINT II 16 Oz 830-1824 Raw Sienna/Yellow Oxide Cal-Tint II Universal Colorant (830-1824)
- FLOETROL Floetrol Additive Gal (FLD6-01)
- RUST-OLEUM White, Gloss, 12 oz (254142)
- HUSQVARNA Grouting System 5 Gal. (GM 3000)
- GORDON BRUSH 1" Flat Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10014)
- GORDON BRUSH 1/4", 3/16" Flat, Tapered Double-End Applicator Brush, Zinc-Plated Steel Handle, 12 PK (1010HH-1/2G-12)
- GORDON BRUSH 5/16" Trim Applicator Brush, Nylon Bristle, 12 PK (SST6NG-12)
- GORDON BRUSH 1-1/2" Chisel Edge Paint Brush, Polyester Bristle, Wood Handle, 12 PK (R11027)
- GORDON BRUSH Gordon Brush 375S9X .38 In. Diameter .010 Static Dissipative Nylon Applicator Brush With High Temperature Glue Case of 25 (375S9X)
- GORDON BRUSH Gordon Brush 499Np .5 In. Diameter .008 Nylon Applicator Brush Case of 25 (499NP)
- WOOSTER 1233 1.5 Amber Fong Angle Sash (71497106230)
- Gordon Brush Paint Brushes