Shop All Paint Brushes
Gordon Brush
2" Foam Paint Brush, Wood Handle, 48 PK
Mfr # R000068
Zoro # G1441801
product price: $67.19
/pk 48, $1.40/ea
Sold in multiples of 4 for $268.76
$268.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Foam
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # R000068
- Zoro # G1441801
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Item | Paint Brush |
Brush Style | Foam |
Basic Handle Material | Wood |
Handle Material | Wood |
Description
Foam Brush 2"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER Wooster Brush Company R233 9 in. Texture Maker Roller Cover; Medium & Semi-Rough (71497619396)
- POLYSHADES Minwax Semi-Transparent Gloss Pecan Oil-Based Polyurethane Stain and Polyurethane Finish (214204444)
- RUST-OLEUM Spray Paint, Charcoal Gray, Gloss, 12 oz (7784830)
- RAINGUARD BRANDS 1 Gal. VandlGuard Original Anti-Graffiti Coating, Semi-Satin, Clear (VG-7001)
- GORDON BRUSH 1" Foam Paint Brush, Wood Handle, 48 PK (R000051)
- GORDON BRUSH 1-1/2" Chisel Edge Paint Brush, Polyester Bristle, Plastic Handle, 12 PK (R11024)
- GORDON BRUSH 3" Chip Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10003)
- GORDON BRUSH Redtree R10051 3 In. Badger Paint Brush Case of 12 (R10051)
- GORDON BRUSH Gordon Brush 375Np .38 In. Diameter .008 Nylon Applicator Brush Case of 25 (375NP)
- GORDON BRUSH 5/16" Trim Applicator Brush, Nylon Bristle, 12 PK (SST6NG-12)
- REDTREE INDUSTRIES Redtree Industries 10023 Radiator Professional Bent Wood Handle Paint Brush - 1-1/2" (10023)
- Gordon Brush Paint Brushes