Shop All Paint Brushes
Gordon Brush
2" Chisel Edge Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK
Mfr # R10031
Zoro # G1442276
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Chisel Edge
- Basic Bristle Material Natural
- Bristle Material Hog Hair
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gordon Brush
- MFR # R10031
- Zoro # G1442276
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Item | Paint Brush |
Brush Style | Chisel Edge |
Basic Bristle Material | Natural |
Bristle Material | Hog Hair |
Basic Handle Material | Wood |
Handle Material | Wood |
Description
Badger Paint Brush 2"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Paint-Cub Yellow 99 (759-3940)
- RUST-OLEUM 5 gal Anti-Slip Floor Coating, Flat Finish, SAFETY YELLOW, Solvent Base (289378)
- THE BRUSH MAN 3" Paint Brush Multipack 12 PK (PB832-3)
- QUIKRETE Mortar Poly Joint Seal (862018)
- GORDON BRUSH 1-1/2" Chisel Edge Paint Brush, Polyester Bristle, Plastic Handle, 12 PK (R11024)
- GORDON BRUSH 2-1/2" Chisel Edge Paint Brush, Polyester Bristle, Wood Handle, 12 PK (R11045)
- GORDON BRUSH 1-1/2" Chip Paint Brush, Hog Hair Bristle, Wood Handle, 36 PK (R10015)
- GORDON BRUSH 3" Flat Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10054)
- GORDON BRUSH Applicator Brush, 12 PK (SST6PP)
- GORDON BRUSH 1" Flat Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10013)
- GORDON BRUSH 1/8" Applicator Brush, Brass Handle, 12 PK (BT201BG-12)
- Gordon Brush Paint Brushes