Shop All Paint Brushes
Gordon Brush
2" Chip Paint Brush, Hog Hair Bristle, Wood Handle, 24 PK
Mfr # R10002
Zoro # G1443676
product price: $55.29
/pk 24, $2.30/ea
Sold in multiples of 3 for $165.87
$165.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Chip
- Basic Bristle Material Natural
- Bristle Material Hog Hair
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # R10002
- Zoro # G1443676
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Item | Paint Brush |
Brush Style | Chip |
Basic Bristle Material | Natural |
Bristle Material | Hog Hair |
Basic Handle Material | Wood |
Handle Material | Wood |
Description
The Fooler® 2" High Capacity Chip Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS Metallic Paint, WaterBase, Copper, 6 oz (ME149)
- WOOSTER 6" Mini Paint Roller Cover, 1/2" Nap, Knit Fabric, 2 PK (R231-6)
- RUST-OLEUM Rust Preventative Spray Paint, Silver Aluminum, Gloss, 14 oz (V2115838)
- SUPER THOROSEAL Super Thoroseal 35Lb (RSTHORO5G)
- GORDON BRUSH 1-1/2" Straight Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R12021)
- GORDON BRUSH 1/4", 3/16" Flat, Tapered Double-End Applicator Brush, Zinc-Plated Steel Handle, 12 PK (1010HHG-12)
- GORDON BRUSH 1-1/2" Chisel Edge Paint Brush, Polyester Bristle, Plastic Handle, 12 PK (R11024)
- GORDON BRUSH 3" Chisel Edge Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10051)
- GORDON BRUSH Applicator Brush, 12 PK (SST6PP)
- GORDON BRUSH Applicator Brush, Zinc-Plated Steel Handle, 12 PK (1HHG-12)
- PURDY PAINT BRUSH OX HAIR 3"" (144296030)
- Gordon Brush Paint Brushes