Shop All Paint Brushes
Gordon Brush
2 1/2" Trim Applicator Brush, 12 PK
Mfr # SST6TG-12
Zoro # G1444102
Sold in multiples of 2 for $583.98
Free Shipping & Returns
$583.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Style Trim
- Brush Size 2 1/2"
- Basic Handle Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gordon Brush
- MFR # SST6TG-12
- Zoro # G1444102
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2 1/2" |
Details
Item | Applicator Brush |
Brush Style | Trim |
Basic Handle Material | Stainless Steel |
Description
3/16" Diameter Thunderon® 5/16" Trim and Stainless Steel Applicator Brush
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Paint Edger, 4-3/4 In L, 3-1/2 In W (2FDK6)
- NORTON ABRASIVES Tack Cloth 16X16 Microfi (07660706038)
- THE BRUSH MAN 16” Lambswool Applicator Pad & Block (AB16)
- AAON PAINT TOUCH UP WILKO HS GRAY AEROSOL (P80250)
- GORDON BRUSH Applicator Brush, 12 PK (SST6PP)
- GORDON BRUSH 1/2" Flat, Tapered Double-End Applicator Brush, Zinc-Plated Steel Handle, 12 PK (1010CK-1/2G-12)
- GORDON BRUSH 2" Foam Paint Brush, Wood Handle, 48 PK (R000068)
- GORDON BRUSH Redtree R10051 3 In. Badger Paint Brush Case of 12 (R10051)
- GORDON BRUSH 1/2" Chip Paint Brush, Natural Bristle Bristle, Wood Handle, 36 PK (TA605)
- GORDON BRUSH 2-1/2" Chisel Edge Paint Brush, Polyester Bristle, Wood Handle, 12 PK (R11045)
- RUBBERSET Black China Bristle 2 Chip Paint Brush (99083220)
- Gordon Brush Paint Brushes