Shop All Paint Brushes
Gordon Brush
2-1/2" Chisel Edge Paint Brush, Polyester Bristle, Wood Handle, 12 PK
Mfr # R11045
Zoro # G1440709
product price: $310.99
/pk 12, $25.92/ea
Sold in multiples of 2 for $621.98
Free Shipping & Returns
$621.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Chisel Edge
- Basic Bristle Material Synthetic
- Bristle Material Polyester
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # R11045
- Zoro # G1440709
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 2-1/2" |
Details
Item | Paint Brush |
Brush Style | Chisel Edge |
Basic Bristle Material | Synthetic |
Bristle Material | Polyester |
Basic Handle Material | Wood |
Handle Material | Wood |
Description
Queen Wood Paint Brush 2-1/2"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM LACQUER SM-GLOSS CLR GA (63131)
- WOOSTER 2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4175-2)
- TRIMACO Drop Cloth, LDPE, 9 ft.L, 0.7 mil (03307)
- HYDE 3-IN-1 3-In-1 Paint Stripping Wire Brush (46813)
- GORDON BRUSH 1-1/2" Chisel Edge Paint Brush, Polyester Bristle, Plastic Handle, 12 PK (R11024)
- GORDON BRUSH Applicator Brush, Zinc-Plated Steel Handle, 12 PK (1HHG-12)
- GORDON BRUSH 1/2", 1/4" Flat, Tapered Double-End Applicator Brush, 12 (1005CKG-12)
- GORDON BRUSH 1" Flat Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10013)
- GORDON BRUSH Gordon Brush 1Hhg .38 In. Diameter Horse Hair And Zinc Plated Steel Applicator Brush; Case Of 50 (1HHG)
- GORDON BRUSH Applicator Brush, 12 (SST10HHG-12)
- WOOSTER 2" Angle Sash Paint Brush, Nylon Bristle, Wood Handle (4153-2)
- Gordon Brush Paint Brushes