Shop All Paint Brushes
Gordon Brush
1/8" Trim Applicator Brush, Nylon Bristle, Brass Handle, 12 PK
Mfr # BT201NG-12
Zoro # G1440681
product price: $127.99
/pk 12, $10.67/ea
Sold in multiples of 2 for $255.98
Free Shipping & Returns
$255.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Trim
- Brush Size 1/8"
- Bristle Material Nylon
- Handle Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # BT201NG-12
- Zoro # G1440681
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1/8" |
Details
Item | Applicator Brush |
Brush Style | Trim |
Bristle Material | Nylon |
Handle Material | Brass |
Description
1/8" Diameter .003" Nylon Fill 1/8" Trim and Brass Handle Applicator Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER Sherlock Pole Maintenance Kit (FR950)
- 3M Spray Cup System Kit, 28 fl. oz. Capacity (26024)
- THE BRUSH MAN 1-Quart Multi-Mix Container, 100PK (PAIL-1 QT)
- VARATHANE Ultimate Gloss Crystal Clear Water-Based Polyurethane 1 gal (200031)
- GORDON BRUSH Redtree R10051 3 In. Badger Paint Brush Case of 12 (R10051)
- GORDON BRUSH Gordon Brush 375S9X .38 In. Diameter .010 Static Dissipative Nylon Applicator Brush With High Temperature Glue Case of 25 (375S9X)
- GORDON BRUSH 1/2" Chip Paint Brush, Natural Bristle Bristle, Wood Handle, 36 PK (TA605)
- GORDON BRUSH 1/4", 3/16" Flat, Tapered Double-End Applicator Brush, Zinc-Plated Steel Handle, 12 PK (1010HHG-12)
- GORDON BRUSH Gordon Brush 375Npg .38 In. Diameter .008 Nylon Applicator Brush; Case Of 50 (375NPG)
- GORDON BRUSH Redtree R10031 2 In. Badger Paint Brush Case of 12 (R10031)
- TANIS BRUSH 2" Chip Paint Brush, White China Bristle, Wood Handle (00233)
- Gordon Brush Paint Brushes