Shop All Paint Brushes
Gordon Brush
1/8" Applicator Brush, Brass Handle, 12 PK
Mfr # BT201BG-12
Zoro # G1443481
product price: $221.99
/pk 12, $18.50/ea
Sold in multiples of 2 for $443.98
Free Shipping & Returns
$443.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 1/8"
- Handle Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # BT201BG-12
- Zoro # G1443481
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1/8" |
Details
Item | Applicator Brush |
Handle Material | Brass |
Description
1/8" Diameter, .003" Brass Bristle, 1/8" Trim and Brass Handle Applicator Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSORB Paint Solidifier, 56.6L, Silicate Base (XB110R)
- WEILER 2" Foam Applicator Brush, 2-5/8" Length, Wood Handle (99805)
- ARROWORTHY PAINT BRSH OLYMPIAN 6"" (1095 6)
- LINZER 15 mm Round Trim Paint Brush (6250 0015)
- GORDON BRUSH Applicator Brush, Zinc-Plated Steel Handle, 12 PK (1HHG-12)
- GORDON BRUSH 1" Foam Paint Brush, Wood Handle, 48 PK (R000051)
- GORDON BRUSH 1/4", 3/16" Flat, Tapered Double-End Applicator Brush, Zinc-Plated Steel Handle, 12 PK (1010HH-1/2G-12)
- GORDON BRUSH 1-1/2" Chisel Edge Paint Brush, Polyester Bristle, Wood Handle, 12 PK (R11027)
- GORDON BRUSH 3" Chisel Edge Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10051)
- GORDON BRUSH Gordon Brush 1Hhg .38 In. Diameter Horse Hair And Zinc Plated Steel Applicator Brush; Case Of 50 (1HHG)
- PREMIER PAINT ROLLER Premier Brush and Roller Tray, 35 oz Capacity, Plastic (BRC)
- Gordon Brush Paint Brushes