Shop All Paint Brushes
Gordon Brush
1/4", 3/16" Flat, Tapered Double-End Applicator Brush, Zinc-Plated Steel Handle, 12 PK
Mfr # 1010HH-1/2G-12
Zoro # G1442370
product price: $218.99
/pk 12, $18.25/ea
Sold in multiples of 2 for $437.98
Free Shipping & Returns
$437.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Style Flat, Tapered
- Brush Size 1/4", 3/16"
- Handle Material Zinc-Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # 1010HH-1/2G-12
- Zoro # G1442370
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1/4", 3/16" |
Details
Item | Double-End Applicator Brush |
Brush Style | Flat, Tapered |
Handle Material | Zinc-Plated Steel |
Description
Double-ended Applicator Brush — 1/2" Tapered / 1/2" Flat Horsehair with Zinc-Plated Steel Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER Z-Pro Knitted Roller Cover (736)
- OSBORN #2 Oval Sash Paint Brush, China Hair Bristle, Plastic Handle (0007111600)
- VHT Heat Resistant to 500 Degrees Fahrenheit, Chevrolet Orange, 12 Ounce Aerosol Spray Can (DE1620)
- WOOSTER Mini Paint Roller Frame, Cageless, Polypropylene Handle, 6" Rollers (R024-6)
- GORDON BRUSH Gordon Brush 1Hhg .38 In. Diameter Horse Hair And Zinc Plated Steel Applicator Brush; Case Of 50 (1HHG)
- GORDON BRUSH 1" Flat Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10014)
- GORDON BRUSH 3" Chip Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10003)
- GORDON BRUSH 1-1/2" Straight Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R12021)
- GORDON BRUSH 3" Chisel Edge Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10051)
- GORDON BRUSH 5/16" Trim Applicator Brush, Nylon Bristle, 12 PK (SST6NG-12)
- ZORO SELECT 4" Flat Sash Paint Brush, Synthetic Bristle, Plastic Handle (1XRH3)
- Gordon Brush Paint Brushes