Shop All Paint Brushes
Gordon Brush
1/2" Flat, Tapered Double-End Applicator Brush, Brass Handle, 12 PK
Mfr # 1010CKG-12
Zoro # G1442580
product price: $210.99
/pk 12, $17.58/ea
Sold in multiples of 2 for $421.98
Free Shipping & Returns
$421.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Style Flat, Tapered
- Brush Size 1/2"
- Handle Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # 1010CKG-12
- Zoro # G1442580
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1/2" |
Details
Item | Double-End Applicator Brush |
Brush Style | Flat, Tapered |
Handle Material | Brass |
Description
Double-ended Applicator Brush — 1/2" Tapered / 1/2" Flat Hog Bristle with Zinc-Plated Steel Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNNYSIDE Raw Linseed Oil, 1 gal. (873G1)
- WOOSTER #3 Artist Paint Brush, Camel Hair Bristle, 1 (F1624)
- KWIK STRIP PAINT&VARNISH STRIPPER GAL Klean Strip Paint and Varnish Remover 1 gal (GKPS300)
- DUPLI-COLOR Rocker Guard, Clear, 14.5 oz (ERGA10000)
- GORDON BRUSH Redtree R10051 3 In. Badger Paint Brush Case of 12 (R10051)
- GORDON BRUSH 3" Flat Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10054)
- GORDON BRUSH Gordon Brush 1S9 .38 In. Diameter .010 Static Dissipative Nylon And Zinc Plated Steel Applicator Brush Case of 25 (1S9)
- GORDON BRUSH 1-1/2" Straight Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R12021)
- GORDON BRUSH 3" Chisel Edge Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10051)
- GORDON BRUSH 1/4", 3/16" Flat, Tapered Double-End Applicator Brush, Zinc-Plated Steel Handle, 12 PK (1010HHG-12)
- PURDY 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle (144153325)
- Gordon Brush Paint Brushes