Shop All Paint Brushes
Gordon Brush
1/2" Chip Paint Brush, Natural Bristle Bristle, Wood Handle, 36 PK
Mfr # TA605
Zoro # G1440657
product price: $44.25
/pk 36, $1.23/ea
Sold in multiples of 8 for $354.00
$354.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Chip
- Basic Bristle Material Natural
- Bristle Material Natural Bristle
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # TA605
- Zoro # G1440657
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1/2" |
Details
Item | Paint Brush |
Brush Style | Chip |
Basic Bristle Material | Natural |
Bristle Material | Natural Bristle |
Basic Handle Material | Wood |
Handle Material | Wood |
Description
1/2" Natural Bristle and Wood Handle Chip Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER Paint Screen (R007)
- HUSKY 8'4" x 200' Clear Husky 1.5-Mil Low Density Plastic Sheeting (15100C)
- RUST BULLET LLC Rust Bullet Automotive Formula Rust Inhibitive Coating Gallon Can RBA54 (RBA54)
- EARLEX Airless Hose, 1/4 in Inside Dia., 25 ft. L (ONO374)
- GORDON BRUSH Redtree R10031 2 In. Badger Paint Brush Case of 12 (R10031)
- GORDON BRUSH Gordon Brush 1S9 .38 In. Diameter .010 Static Dissipative Nylon And Zinc Plated Steel Applicator Brush Case of 25 (1S9)
- GORDON BRUSH Gordon Brush 375Np .38 In. Diameter .008 Nylon Applicator Brush Case of 25 (375NP)
- GORDON BRUSH Gordon Brush 1Hhg .38 In. Diameter Horse Hair And Zinc Plated Steel Applicator Brush; Case Of 50 (1HHG)
- GORDON BRUSH 3" Chip Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10003)
- GORDON BRUSH 3" Chisel Edge Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10051)
- ZORO SELECT 4" Flat Sash Paint Brush, Synthetic Bristle, Rubber Handle (1XRK8)
- Gordon Brush Paint Brushes