Shop All Paint Brushes
Gordon Brush
1/2" Applicator Brush, Brass Handle, 12 PK
Mfr # BT706SSG-12
Zoro # G1442346
product price: $232.99
/pk 12, $19.42/ea
Sold in multiples of 2 for $465.98
Free Shipping & Returns
$465.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 1/2"
- Handle Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # BT706SSG-12
- Zoro # G1442346
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1/2" |
Details
Item | Applicator Brush |
Handle Material | Brass |
Description
1/4" Diameter, 0.006" Stainless Steel Bristle, Brass Handle and 1/2" Trim Brass Applicator Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENTZEN Paint, Liquid, Green, Type IV (08605GUZ-ULVOC)
- DIAMOND BRITE Interior/Exterior Paint, Gloss, Ocean Blue, 1 gal (31550-1)
- WOOSTER 3" Flat Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5220)
- ZRC WORLDWIDE 1 Gallon Cold Galvanizing Compound (10003)
- GORDON BRUSH Gordon Brush 375Npg .38 In. Diameter .008 Nylon Applicator Brush; Case Of 50 (375NPG)
- GORDON BRUSH 1/4", 3/16" Flat, Tapered Double-End Applicator Brush, Zinc-Plated Steel Handle, 12 PK (1010HH-1/2G-12)
- GORDON BRUSH 2" Foam Paint Brush, Wood Handle, 48 PK (R000068)
- GORDON BRUSH 1-1/2" Chisel Edge Paint Brush, Polyester Bristle, Wood Handle, 12 PK (R11027)
- GORDON BRUSH 1" Foam Paint Brush, Wood Handle, 48 PK (R000051)
- GORDON BRUSH Gordon Brush 499Np .5 In. Diameter .008 Nylon Applicator Brush Case of 25 (499NP)
- WOOSTER 1" Angle Sash Paint Brush, White China Bristle, Sealed Maple Wood Handle (Z1216-1)
- Gordon Brush Paint Brushes