Shop All Paint Brushes
Gordon Brush
1/2", 3/1000" Flat Double-End Applicator Brush, Nylon Bristle, Zinc-Plated Steel Handle, 12 PK
Mfr # 1010S9G-12
Zoro # G1442459
product price: $150.99
/pk 12, $12.58/ea
Sold in multiples of 2 for $301.98
Free Shipping & Returns
$301.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Style Flat
- Bristle Material Nylon
- Handle Material Zinc-Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # 1010S9G-12
- Zoro # G1442459
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1/2", 3/1000" |
Details
Item | Double-End Applicator Brush |
Brush Style | Flat |
Bristle Material | Nylon |
Handle Material | Zinc-Plated Steel |
Description
Double-ended Applicator Brush — 3/16" Tapered / 1/4" Flat 0.010" Static Dissipative Nylon Bristle with Zinc-Plated Steel Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Rust Preventative Spray Paint, International Red, Gloss, 15 oz (209717)
- RUST-OLEUM Paint Rust Obs Alum Met 1/2Pt (7715730)
- RUST-OLEUM 5 gal Satin Finish, Armor Gray (320173)
- KRYLON 2714 FUSION 12 OZ GLOSS NAVY ALL-IN-1 (K02714007)
- GORDON BRUSH 1/2" Chip Paint Brush, Natural Bristle Bristle, Wood Handle, 36 PK (TA605)
- GORDON BRUSH Gordon Brush 499Np .5 In. Diameter .008 Nylon Applicator Brush Case of 25 (499NP)
- GORDON BRUSH 1-1/2" Chisel Edge Paint Brush, Polyester Bristle, Wood Handle, 12 PK (R11025)
- GORDON BRUSH 1" Flat Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10013)
- GORDON BRUSH Applicator Brush, Zinc-Plated Steel Handle, 12 PK (1CKG-12)
- GORDON BRUSH 3" Chisel Edge Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10051)
- WEILER 6 13/16" Oval Sash Brush, Bristle, 2" Trim Len, Plain Foam Handle (40056)
- Gordon Brush Paint Brushes