Shop All Paint Brushes
Gordon Brush
1/2", 1/4" Flat, Tapered Double-End Applicator Brush, Nylon Bristle, 12 PK
Mfr # 1005SDG-12
Zoro # G1442440
product price: $260.99
/pk 12, $21.75/ea
Sold in multiples of 2 for $521.98
Free Shipping & Returns
$521.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Style Flat, Tapered
- Brush Size 1/2", 1/4"
- Bristle Material Nylon
- Basic Handle Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # 1005SDG-12
- Zoro # G1442440
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1/2", 1/4" |
Details
Item | Double-End Applicator Brush |
Brush Style | Flat, Tapered |
Bristle Material | Nylon |
Basic Handle Material | Stainless Steel |
Description
Double-ended Applicator Brush — 1/4" Tapered / 1/2" Flat 0.016" Static Dissipative Nylon Bristle with Stainless Steel Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Acrylic Enamel Coating, White, 1 gal. (314389)
- WOOSTER 9" Paint Roller Cover, 1/4" Nap Nap, Fabric (R232)
- MINWAX Finish Wood Early American Qt (70008444)
- NELSON PAINT Tree Marking Paint, 1 gal., Blue, Solvent -Based (23 24 GL BLUE)
- GORDON BRUSH 1/8" Applicator Brush, Brass Handle, 12 PK (BT201BG-12)
- GORDON BRUSH 3" Chisel Edge Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10051)
- GORDON BRUSH 1-1/2" Straight Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R12021)
- GORDON BRUSH 5/16" Trim Applicator Brush, Nylon Bristle, 12 PK (SST6NG-12)
- GORDON BRUSH 2" Foam Paint Brush, Wood Handle, 48 PK (R000068)
- GORDON BRUSH Redtree R10051 3 In. Badger Paint Brush Case of 12 (R10051)
- BRUSH RESEARCH MANUFACTURING 1 1/2" Varnish Paint Brush, Wood Handle (601G112)
- Gordon Brush Paint Brushes