Shop All Paint Brushes
Gordon Brush
1/2", 1/4" Flat, Tapered Double-End Applicator Brush, Nylon Bristle, 12 PK
Mfr # 1005S9G-12
Zoro # G1441226
product price: $260.99
/pk 12, $21.75/ea
Sold in multiples of 2 for $521.98
Free Shipping & Returns
$521.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Style Flat, Tapered
- Brush Size 1/2", 1/4"
- Bristle Material Nylon
- Basic Handle Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # 1005S9G-12
- Zoro # G1441226
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1/2", 1/4" |
Details
Item | Double-End Applicator Brush |
Brush Style | Flat, Tapered |
Bristle Material | Nylon |
Basic Handle Material | Stainless Steel |
Description
Double-ended Applicator Brush — 1/4" Tapered / 1/2" Flat 0.010" Static Dissipative Nylon Bristle with Stainless Steel Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Airless Paint Sprayer (17F924)
- KRYLON Spray Paint, John Deere Green, High-Gloss, 12 oz (K01932008)
- HYDE 212 5 In1 Paint Tool (2970)
- GRACO 20" Graco Extension Pole (287021)
- GORDON BRUSH Gordon Brush 1S9 .38 In. Diameter .010 Static Dissipative Nylon And Zinc Plated Steel Applicator Brush Case of 25 (1S9)
- GORDON BRUSH Redtree R10031 2 In. Badger Paint Brush Case of 12 (R10031)
- GORDON BRUSH 1/2" Flat, Tapered Double-End Applicator Brush, Zinc-Plated Steel Handle, 12 PK (1010CK-1/2G-12)
- GORDON BRUSH 1" Flat Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10014)
- GORDON BRUSH 3" Chip Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10003)
- GORDON BRUSH 1-1/2" Chisel Edge Paint Brush, Polyester Bristle, Wood Handle, 12 PK (R11027)
- WOOSTER 2" Flat Sash Paint Brush, Chinex FTP Bristle, Wood Handle (4412-2)
- Gordon Brush Paint Brushes