Shop All Paint Brushes
Gordon Brush
1/2", 1/4" Flat, Tapered Double-End Applicator Brush, 12 PK
Mfr # 1005HHG-12
Zoro # G1442337
Sold in multiples of 2 for $471.98
Free Shipping & Returns
$471.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Style Flat, Tapered
- Brush Size 1/2", 1/4"
- Basic Handle Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gordon Brush
- MFR # 1005HHG-12
- Zoro # G1442337
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1/2", 1/4" |
Details
Item | Double-End Applicator Brush |
Brush Style | Flat, Tapered |
Basic Handle Material | Stainless Steel |
Description
Double-ended Applicator Brush — 1/4" Tapered / 1/2" Flat Horsehair with Stainless Steel Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Paint Roller, 7" (0008501500)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Safety Red, Solvent -Based (A03613007)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Smoke Gray, 1 qt (7786502)
- OLD MASTERS 1 Qt Early American Oil-Based Fast Dry Wood Stain (60704)
- GORDON BRUSH Applicator Brush, Zinc-Plated Steel Handle, 12 PK (1CKG-12)
- GORDON BRUSH 1-1/2" Straight Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R12021)
- GORDON BRUSH 3" Chip Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10003)
- GORDON BRUSH 1/2", 1/4" Flat, Tapered Double-End Applicator Brush, 12 (1005CKG-12)
- GORDON BRUSH 5/16" Trim Applicator Brush, Nylon Bristle, 12 PK (SST6NG-12)
- GORDON BRUSH 1" Flat Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10013)
- TANIS BRUSH #4 Marking Artist Paint Brush, Red Sable Bristle (00334)
- Gordon Brush Paint Brushes