Shop All Paint Brushes
Gordon Brush
1/2", 1/4" Flat, Tapered Double-End Applicator Brush, 12
Mfr # 1005CKG-12
Zoro # G1441390
product price: $240.99
/pk 12, $20.08/ea
Sold in multiples of 2 for $481.98
Free Shipping & Returns
$481.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Style Flat, Tapered
- Brush Size 1/2", 1/4"
- Basic Handle Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # 1005CKG-12
- Zoro # G1441390
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1/2", 1/4" |
Details
Item | Double-End Applicator Brush |
Brush Style | Flat, Tapered |
Basic Handle Material | Stainless Steel |
Description
Double-ended Applicator Brush — 1/4" Tapered / 1/2" Flat Hog Bristle with Stainless Steel Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPLI-COLOR Automotive Paint, Blue, 12 oz (EDE160907)
- BEDFORD PRECISION PARTS Bedford Precision Line Striper Tip 317 for Graco 679-317 (33-8317)
- SLIPDOCTORS SlipDoctors - Tuff Grip Med Gray - Gallon (S-CT-TUFEXMDGRY1G)
- RUST-OLEUM 9800 Urethane Mastic, Safety Blue, 1 gal. (9825419)
- GORDON BRUSH Gordon Brush 1Ckg .38 In. Diameter Hog Bristle And Zinc Plated Steel Applicator Brush; Case Of 50 (1CKG)
- GORDON BRUSH 3" Chip Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10003)
- GORDON BRUSH Applicator Brush, Zinc-Plated Steel Handle, 12 PK (1HHG-12)
- GORDON BRUSH 1/8" Applicator Brush, Brass Handle, 12 PK (BT201BG-12)
- GORDON BRUSH 1-1/2" Chisel Edge Paint Brush, Polyester Bristle, Wood Handle, 12 PK (R11027)
- GORDON BRUSH 1" Flat Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10013)
- WOOSTER 2-1/2" Chip Paint Brush, China Hair Bristle, Wood Handle (F5117-2 1/2)
- Gordon Brush Paint Brushes