Shop All Paint Brushes
Gordon Brush
11/16" Trim Applicator Brush, Nylon Bristle, Brass Handle, 12 PK
Mfr # BT204NG-12
Zoro # G1441628
product price: $211.99
/pk 12, $17.67/ea
Sold in multiples of 2 for $423.98
Free Shipping & Returns
$423.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Trim
- Brush Size 11/16"
- Bristle Material Nylon
- Handle Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # BT204NG-12
- Zoro # G1441628
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 11/16" |
Details
Item | Applicator Brush |
Brush Style | Trim |
Bristle Material | Nylon |
Handle Material | Brass |
Description
1/4" Diameter .003" Nylon Fill 11/16" Trim and Brass Handle Applicator Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG WORLD INDUSTRIES Ceiling Tile Touch-Up Paint, Latex, White, 8 oz (5760)
- GRACO Airless Hose, 1/4 In x 50 ft. (240794)
- RAINGUARD BRANDS 1 Gal. Blok-Lok with Graffiti Control 2-in-1 Sealer (CR-0609)
- VARATHANE Floor Finish, Crystal Clear, Gloss, 1 gal. (230031)
- GORDON BRUSH 1/2", 1/4" Flat, Tapered Double-End Applicator Brush, 12 (1005CKG-12)
- GORDON BRUSH 1" Flat Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10014)
- GORDON BRUSH Gordon Brush 375Np .38 In. Diameter .008 Nylon Applicator Brush Case of 25 (375NP)
- GORDON BRUSH Applicator Brush, Zinc-Plated Steel Handle, 12 PK (1CKG-12)
- GORDON BRUSH 5/16" Trim Applicator Brush, Nylon Bristle, 12 PK (SST6NG-12)
- GORDON BRUSH 1/2" Flat, Tapered Double-End Applicator Brush, Zinc-Plated Steel Handle, 12 PK (1010CK-1/2G-12)
- GORDON BRUSH Gordon Brush 1Ckg .38 In. Diameter Hog Bristle And Zinc Plated Steel Applicator Brush; Case Of 50 (1CKG)
- Gordon Brush Paint Brushes