Shop All Paint Brushes
Gordon Brush
1" Flat Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK
Mfr # R10013
Zoro # G1443457
Sold in multiples of 4 for $385.80
Free Shipping & Returns
$385.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat
- Basic Bristle Material Natural
- Bristle Material Hog Hair
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gordon Brush
- MFR # R10013
- Zoro # G1443457
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 1" |
Details
Item | Paint Brush |
Brush Style | Flat |
Basic Bristle Material | Natural |
Bristle Material | Hog Hair |
Basic Handle Material | Wood |
Handle Material | Wood |
Description
Radiator Paint Brush 1"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY 9 ft x 400 ft Husky .31-Mil High Density Painter's Plastic (03509H)
- HYDE 3-IN-1 3-In-1 Paint Stripping Wire Brush (46813)
- DEVILBISS Disposable Disk Filter, PK24 (DPC-65-K24)
- RUST-OLEUM Tub and Tile Refinishing Kit, Coastal Fog, Gloss, 1 qt, Tub & Tile Paint Series (384166)
- GORDON BRUSH 1-1/2" Chisel Edge Paint Brush, Polyester Bristle, Plastic Handle, 12 PK (R11024)
- GORDON BRUSH Gordon Brush 375S9X .38 In. Diameter .010 Static Dissipative Nylon Applicator Brush With High Temperature Glue Case of 25 (375S9X)
- GORDON BRUSH Gordon Brush 375Np .38 In. Diameter .008 Nylon Applicator Brush Case of 25 (375NP)
- GORDON BRUSH 1/4", 3/16" Flat, Tapered Double-End Applicator Brush, Zinc-Plated Steel Handle, 12 PK (1010HHG-12)
- GORDON BRUSH 1-1/2" Straight Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R12021)
- GORDON BRUSH Applicator Brush, Zinc-Plated Steel Handle, 12 PK (1CKG-12)
- ARROWORTHY 2" Flat Sash Paint Brush, 100% White China Bristle, Wood Handle (5035 2)
- Gordon Brush Paint Brushes