Shop All Paint Brushes
Gordon Brush
1" Chisel Edge Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK
Mfr # R12013
Zoro # G1443280
product price: $105.99
/pk 12, $8.83/ea
Sold in multiples of 3 for $317.97
Free Shipping & Returns
$317.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Chisel Edge
- Basic Bristle Material Natural
- Bristle Material Hog Hair
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # R12013
- Zoro # G1443280
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 1" |
Details
Item | Paint Brush |
Brush Style | Chisel Edge |
Basic Bristle Material | Natural |
Bristle Material | Hog Hair |
Basic Handle Material | Wood |
Handle Material | Wood |
Description
Onyx Paint Brush 1"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS 1 gal Anti-Slip Floor Coating, Gloss Finish, Gray, 100% Solid Base (WAS-GRY)
- CRC Metal Protectant, Gray, 1 gal. Size (18413)
- DEFT Smooth Clear Oil-Based Lacquer Sanding Sealer 12 oz (DFT015S/54)
- GRACO Airless Tip Guard, 7/8 In (246215)
- GORDON BRUSH Redtree R10031 2 In. Badger Paint Brush Case of 12 (R10031)
- GORDON BRUSH 1" Foam Paint Brush, Wood Handle, 48 PK (R000051)
- GORDON BRUSH 3" Chip Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10003)
- GORDON BRUSH Gordon Brush 1Ckg .38 In. Diameter Hog Bristle And Zinc Plated Steel Applicator Brush; Case Of 50 (1CKG)
- GORDON BRUSH 1" Flat Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10014)
- GORDON BRUSH 1/4", 3/16" Flat, Tapered Double-End Applicator Brush, Zinc-Plated Steel Handle, 12 PK (1010HHG-12)
- WOOSTER 3" Trim/Wall Paint Brush, Synthetic Bristle, Plastic Handle (Q3108-3)
- Gordon Brush Paint Brushes