Shop All Paint Brushes
Gordon Brush
1-1/2" Straight Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK
Mfr # R12021
Zoro # G1443448
product price: $117.99
/pk 12, $9.83/ea
Sold in multiples of 3 for $353.97
Free Shipping & Returns
$353.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Style Straight
- Basic Bristle Material Natural
- Bristle Material Hog Hair
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # R12021
- Zoro # G1443448
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 1-1/2" |
Details
Item | Paint Brush |
Brush Style | Straight |
Basic Bristle Material | Natural |
Bristle Material | Hog Hair |
Basic Handle Material | Wood |
Handle Material | Wood |
Description
Ace Paint Brush 1-1/2"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Paint Roller Frame, 4 Wire Cage, 3" Rollers (89774)
- THE BRUSH MAN 18” Poly Core Roller Cover, 1/4” Nap, 24PK (RC18-1/4-HD)
- RUST-OLEUM Roof Coating, Water Base, Bright White (359664)
- PRIMUS SOURCE Prime Source Thoro Super Thoroseal Waterproof Coating (PR310809)
- GORDON BRUSH Gordon Brush 1Hhg .38 In. Diameter Horse Hair And Zinc Plated Steel Applicator Brush; Case Of 50 (1HHG)
- GORDON BRUSH 5/16" Trim Applicator Brush, Nylon Bristle, 12 PK (SST6NG-12)
- GORDON BRUSH Redtree R10051 3 In. Badger Paint Brush Case of 12 (R10051)
- GORDON BRUSH Gordon Brush 375Npg .38 In. Diameter .008 Nylon Applicator Brush; Case Of 50 (375NPG)
- GORDON BRUSH Gordon Brush 1S9 .38 In. Diameter .010 Static Dissipative Nylon And Zinc Plated Steel Applicator Brush Case of 25 (1S9)
- GORDON BRUSH Applicator Brush, 12 PK (SST6PP)
- BRUSH RESEARCH MANUFACTURING 1/2" Varnish Paint Brush, Wood Handle (601G12)
- Gordon Brush Paint Brushes