Shop All Paint Brushes
Gordon Brush
1-1/2" Chisel Edge Paint Brush, Polyester Bristle, Wood Handle, 12 PK
Mfr # R11025
Zoro # G1444050
Sold in multiples of 2 for $303.98
Free Shipping & Returns
$303.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Chisel Edge
- Basic Bristle Material Synthetic
- Bristle Material Polyester
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gordon Brush
- MFR # R11025
- Zoro # G1444050
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 1-1/2" |
Details
Item | Paint Brush |
Brush Style | Chisel Edge |
Basic Bristle Material | Synthetic |
Bristle Material | Polyester |
Basic Handle Material | Wood |
Handle Material | Wood |
Description
Queen Wood Paint Brush 1-1/2"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 4-1/2" x 3/8" Nap Jumbo-Koter Pro/Doo-Z Roller Cover and Frame Kit (RR393)
- RUST-OLEUM Spray Epoxy Primer, Gray, Flat Finish, 13.2 oz (247597)
- PREMIER 3" Flat Sash Paint Brush, Polyester Bristle, Hardwood Handle (17313)
- JEN MANUFACTURING Poly Brush 3 Pack 1 in./2 in./3 in. (394559)
- GORDON BRUSH 2-1/2" Chisel Edge Paint Brush, Polyester Bristle, Wood Handle, 12 PK (R11045)
- GORDON BRUSH 1" Foam Paint Brush, Wood Handle, 48 PK (R000051)
- GORDON BRUSH 3" Flat Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10054)
- GORDON BRUSH 1" Flat Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10013)
- GORDON BRUSH 1/4", 3/16" Flat, Tapered Double-End Applicator Brush, Zinc-Plated Steel Handle, 12 PK (1010HH-1/2G-12)
- GORDON BRUSH Applicator Brush, Zinc-Plated Steel Handle, 12 PK (1HHG-12)
- PROFORM 3" Angle Sash Paint Brush, PBT Bristle (PIC6-3.0)
- Gordon Brush Paint Brushes