Shop All Paint Brushes
Gordon Brush
1-1/2" Chisel Edge Paint Brush, Polyester Bristle, Plastic Handle, 12 PK
Mfr # R11024
Zoro # G1444017
product price: $67.49
/pk 12, $5.62/ea
Sold in multiples of 4 for $269.96
$269.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Chisel Edge
- Basic Bristle Material Synthetic
- Bristle Material Polyester
- Basic Handle Material Plastic
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # R11024
- Zoro # G1444017
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 1-1/2" |
Details
Item | Paint Brush |
Brush Style | Chisel Edge |
Basic Bristle Material | Synthetic |
Bristle Material | Polyester |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Description
Queen I Paint Brush 1-1/2"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH 3/4" Fitch Paint Brush, Black China Bristle (00273)
- RUST-OLEUM Interior Paint, Eggshell, Water Base, Alpine White, 1 gal (380219)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5221-2 1/2)
- GRACO Cable, Gun (15E992)
- GORDON BRUSH Redtree R10031 2 In. Badger Paint Brush Case of 12 (R10031)
- GORDON BRUSH Applicator Brush, Zinc-Plated Steel Handle, 12 PK (1CKG-12)
- GORDON BRUSH 1/2" Chip Paint Brush, Natural Bristle Bristle, Wood Handle, 36 PK (TA605)
- GORDON BRUSH Gordon Brush 375Npg .38 In. Diameter .008 Nylon Applicator Brush; Case Of 50 (375NPG)
- GORDON BRUSH 1-1/2" Straight Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R12021)
- GORDON BRUSH 1/4", 3/16" Flat, Tapered Double-End Applicator Brush, Zinc-Plated Steel Handle, 12 PK (1010HH-1/2G-12)
- GORDON BRUSH 3" Chip Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10003)
- Gordon Brush Paint Brushes