Shop All Paint Brushes
Gordon Brush
1-1/2" Chip Paint Brush, Hog Hair Bristle, Wood Handle, 36 PK
Mfr # R10015
Zoro # G1443560
product price: $111.99
/pk 36, $3.11/ea
Sold in multiples of 3 for $335.97
Free Shipping & Returns
$335.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Chip
- Basic Bristle Material Natural
- Bristle Material Hog Hair
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # R10015
- Zoro # G1443560
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 1-1/2" |
Details
Item | Paint Brush |
Brush Style | Chip |
Basic Bristle Material | Natural |
Bristle Material | Hog Hair |
Basic Handle Material | Wood |
Handle Material | Wood |
Description
The Fooler® 1-1/2" High Capacity Chip Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Direct-to-Metal Protective Coating, 1 gal (264184)
- TRIMACO Drop Cloth, 10 ft. L x 4 ft. W (02602)
- WHIZZ PAINT ROLLER CVR 6PK (73900-F)
- LINZER PAINT ROLLER FRAME 9"" WH (7938)
- GORDON BRUSH 3" Chip Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10003)
- GORDON BRUSH 1/8" Applicator Brush, Brass Handle, 12 PK (BT201BG-12)
- GORDON BRUSH Gordon Brush 375S9X .38 In. Diameter .010 Static Dissipative Nylon Applicator Brush With High Temperature Glue Case of 25 (375S9X)
- GORDON BRUSH Applicator Brush, Zinc-Plated Steel Handle, 12 PK (1CKG-12)
- GORDON BRUSH 1" Flat Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10014)
- GORDON BRUSH Redtree R10051 3 In. Badger Paint Brush Case of 12 (R10051)
- PROFORM 2-1/2" Angle Sash Paint Brush, PBT Bristle (PIC1-2.5)
- Gordon Brush Paint Brushes