Shop All Bicycles & Scooters
Gopowerbike
GoSpeed Electric Bike
Mfr # B101BLK
Zoro # G701733389
product price: $1,416.99
/ea
Free Shipping & Returns
$1,416.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 47"
- Material 6061 Aluminum Alloy
- Length 75"
- Width 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gopowerbike
- MFR # B101BLK
- Zoro # G701733389
- Country of Origin China
- Category Bicycles & Scooters
Dimensions
Height | 47" |
Length | 75" |
Width | 25" |
Details
Color | Black |
Material | 6061 Aluminum Alloy |
Weight | 64 lbs |
Description
From deep sand to heavy snow, to rocky hills and off-the-beaten paths and everything else in between, the GoSpeedâ€TMs powerful features and 48V 750W Hailong motor has everything you need to tackle any obstacle that comes your way so nothing can stop you from your adventurous lifestyle. The GoSpeed can run up to 20 miles in electric mode and 36 miles with pedal assist with just one full battery. PERFECT USE FOR: Function & Adventure - An ideal source for all your deliveries or tackling any terrain in itâ€TMs way MODES: Pedal Assist, Electric, Manual, or Walk mode DURABLE: 6061 Aluminum Alloy Bike Frame ADJUSTABLE: Seat Adjusts to riders with a height of 5'4" and taller COMFORT: Shimano 7 speed derailleur, front shock suspension, quick release axle on front wheel, dual layered seat saddle to ensure a comfortable ride SAFETY FEATURES: LED headlight and taillight controlled by the LCD, Front and Rear Disc Brakes MOTOR: 750W Motor BATTERY: 48V10ah Lithium Battery CHARGE TIME: 4 Hours TOP SPEED: 20 MPH DISTANCE RANGE: 30 km (electric only) (18 miles), 60 km (pedal assist) (36 miles) DISPLAY: GO POWER SW 900 LCD Display Indicator, Speedometer, Odometer, Pedal Assist Level, USB port (5V 1A) PEDAL ASSIST: 1-5 PAS WEIGHT OF BIKE: 62 lbs WEIGHT CAPACITY: 300lbs TIRES: 26" x 2.3" All Terrain Tires FRAME SIZE: 18.5"
Restrictions
- This item has been restricted from sale in the following states: AL, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Classical V-Belt (5/8" X 46") 20" x3" x0.7" (A-B43)
- JR PRODUCTS JR Products 13605 Switch Base and Face Plate - Single (13605)
- PLASTIFLEX Plastiflex FC1253 1.25 in. x 3 ft. Abg Filter Hose (FC1253)
- OREGON ControlCut Bar, .325"Ptch, .063"Gauge, A074 Bar Mnt, 18" (183PXLBA074)
- GOPOWERBIKE GoCargo Electric Bike (B202BLK)
- GOPOWERBIKE Electric Bike, GoEagle (B707)
- GOPOWERBIKE GoCruiser Electric Bike (B303BLK)
- GOPOWERBIKE GoCity Electric Bike (B606)
- PERFECTPITCH 300 Watt Electric Scooter (PE48942)
- GLOBBER Globber 660-160 Master Scooter; White & Grey (660-160)
- BIG ROC TOOLS Big Roc Tools 57PWP313BE One Piece Alloy Body Pedal - Blue (57PWP313BE)
- Gopowerbike Bicycles & Scooters